- Yoke Roller
- Cylindrical Roller Bearing Type
- 1 3/4 in ID x 5 in OD x 2 7/8 in Overall Width
- Crowned Roller
- Sealed
| Bearing Type | Cylindrical Roller |
| Roller Type | Crowned |
| Enclosure | Sealed |
| I.D. | 1 3/4 in |
| Overall Width Tolerance [Max] | 2.875 in |
| Roller Width | 2 3/4 in |
| Inch/Metric | Inch |
| Roller Dia. | 5 in |
| Inside Diameter Tolerance [Max] | 1.7501 in |
| Material | Steel |
| Overall Width | 2 7/8 in |
| Inside Diameter Tolerance [Min] | 1.7495 in |
| Overall Width Tolerance [Min] | 2.87 in |
| Weight | 12.3 LB |
| EAN or UPC | 637400038175 |

