- Yoke Roller
- Cylindrical Roller Bearing Type
- 1 1/4 in ID x 4 in OD x 2 5/16 in Overall Width
- Crowned Roller
- Sealed
| Material | Steel |
| Overall Width Tolerance [Max] | 2.3125 in |
| Enclosure | Sealed |
| Roller Dia. | 4 in |
| Overall Width | 2 5/16 in |
| Bearing Type | Cylindrical Roller |
| Roller Width | 2 1/4 in |
| I.D. | 1 1/4 in |
| Roller Type | Crowned |
| Inside Diameter Tolerance [Max] | 1.2501 in |
| Inside Diameter Tolerance [Min] | 1.2495 in |
| Inch/Metric | Inch |
| Overall Width Tolerance [Min] | 2.3075 in |
| Weight | 6.65 LB |
| EAN or UPC | 637400038168 |

