- Yoke Roller
- Cylindrical Roller Bearing Type
- 1 1/8 in ID x 3 1/2 in OD x 2 1/16 in Overall Width
- Crowned Roller
- Sealed
| Roller Width | 2 in |
| Material | Steel |
| Overall Width Tolerance [Max] | 2.0625 in |
| Roller Type | Crowned |
| Roller Dia. | 3 1/2 in |
| Enclosure | Sealed |
| I.D. | 1 1/8 in |
| Bearing Type | Cylindrical Roller |
| Overall Width Tolerance [Min] | 2.0575 in |
| Inside Diameter Tolerance [Max] | 1.1251 in |
| Inch/Metric | Inch |
| Inside Diameter Tolerance [Min] | 1.1245 in |
| Overall Width | 2 1/16 in |
| Weight | 4.5 LB |
| EAN or UPC | 637400038144 |

