- Yoke Roller
- Cylindrical Roller Bearing Type
- 5/8 in ID x 2 in OD x 1 5/16 in Overall Width
- Crowned Roller
- Sealed
| Inch/Metric | Inch |
| Roller Type | Crowned |
| I.D. | 5/8 in |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Max] | 0.6252 in |
| Inside Diameter Tolerance [Min] | 0.6246 in |
| Overall Width Tolerance [Max] | 1.3125 in |
| Bearing Type | Cylindrical Roller |
| Roller Width | 1 1/4 in |
| Roller Dia. | 2 in |
| Overall Width | 1 5/16 in |
| Material | Steel |
| Overall Width Tolerance [Min] | 1.3075 in |
| Weight | 0.92 LB |
| EAN or UPC | 637400029838 |

