- Yoke Roller
- Cylindrical Roller Bearing Type
- 7/16 in ID x 1 5/8 in OD x 15/16 in Overall Width
- Crowned Roller
- Sealed
| Roller Width | 7/8 in |
| Material | Steel |
| Roller Type | Crowned |
| Enclosure | Sealed |
| Inside Diameter Tolerance [Min] | 0.4371 in |
| Overall Width Tolerance [Min] | 0.9325 in |
| Overall Width Tolerance [Max] | 0.9375 in |
| Roller Dia. | 1 5/8 in |
| Inch/Metric | Inch |
| Overall Width | 15/16 in |
| Inside Diameter Tolerance [Max] | 0.4377 in |
| I.D. | 7/16 in |
| Bearing Type | Cylindrical Roller |
| Weight | 0.44 LB |
| EAN or UPC | 637400038090 |

