- Yoke Roller
- Cylindrical Roller Bearing Type
- 3/8 in ID x 1 3/8 in OD x 13/16 in Overall Width
- Crowned Roller
- Sealed
| Roller Type | Crowned |
| Roller Width | 3/4 in |
| Inside Diameter Tolerance [Min] | 0.3746 in |
| Roller Dia. | 1 3/8 in |
| Inside Diameter Tolerance [Max] | 0.3752 in |
| I.D. | 3/8 in |
| Overall Width Tolerance [Min] | 0.8075 in |
| Material | Steel |
| Overall Width Tolerance [Max] | 0.8125 in |
| Inch/Metric | Inch |
| Bearing Type | Cylindrical Roller |
| Enclosure | Sealed |
| Overall Width | 13/16 in |
| Weight | 0.28 LB |
| EAN or UPC | 637400205157 |

