- Yoke Roller
- Cylindrical Roller Bearing Type
- 1/2 in ID x 1 3/4 in OD x 1 1/16 in Overall Width
- Crowned Roller
- Sealed
| Inside Diameter Tolerance [Min] | 0.4996 in |
| Enclosure | Sealed |
| Overall Width | 1 1/16 in |
| Roller Width | 1 in |
| Roller Dia. | 1 3/4 in |
| Material | Steel |
| Roller Type | Crowned |
| Inside Diameter Tolerance [Max] | 0.5002 in |
| Bearing Type | Cylindrical Roller |
| Overall Width Tolerance [Max] | 1.0625 in |
| Overall Width Tolerance [Min] | 1.0575 in |
| I.D. | 1/2 in |
| Inch/Metric | Inch |
| Weight | 0.58 LB |
| EAN or UPC | 637400038083 |

