- 2 1/2" ID x 2 11/16" OD x 2" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Temperature Range [Max] | 300 °F |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Inch/Metric | Inch |
| O.D. | 2.6875 in |
| I.D. | 2 1/2 in |
| Bore Type | Round Bore |
| Length | 2 in |
| Groove Type | No Groove |
| Has Flange | No |
| Weight | 0.36 LB |
| EAN or UPC | 637400103026 |

