- 2 1/4" ID x 2 7/16" OD x 1 3/4" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Bore Type | Round Bore |
| Has Flange | No |
| O.D. | 2.4375 in |
| Temperature Range [Max] | 300 °F |
| I.D. | 2 1/4 in |
| Length | 1 3/4 in |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Weight | 0.29 LB |
| EAN or UPC | 637400148393 |

