- 1 3/4" ID x 1 15/16" OD x 2" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Length | 2 in |
| Has Flange | No |
| Temperature Range [Max] | 300 °F |
| I.D. | 1 3/4 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| O.D. | 1.9375 in |
| Weight | 0.26 LB |
| EAN or UPC | 637400086152 |

