- 1 1/2" ID x 1 21/32" OD x 1/2" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Bore Type | Round Bore |
| Length | 1/2 in |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Has Flange | No |
| I.D. | 1 1/2 in |
| Groove Type | No Groove |
| O.D. | 1.65625 in |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Weight | 0.043 LB |
| EAN or UPC | 637400101961 |

