- 1 3/8" ID x 1 17/32" OD x 1" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Has Flange | No |
| I.D. | 1 3/8 in |
| Length | 1 in |
| Temperature Range [Max] | 300 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| O.D. | 1.53125 in |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Groove Type | No Groove |
| Weight | 0.08 LB |
| EAN or UPC | 637400101800 |

