- 1" ID x 1 1/8" OD x 1 1/2" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Has Flange | No |
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Temperature Range [Max] | 300 °F |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| O.D. | 1.125 in |
| Weight | 0.07 LB |
| EAN or UPC | 637400085902 |

