- 1/2" ID x 19/32" OD x 1" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Temperature Range [Max] | 300 °F |
| Length | 1 in |
| I.D. | 1/2 in |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Groove Type | No Groove |
| O.D. | 0.59375 in |
| Has Flange | No |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Weight | 0.02 LB |
| EAN or UPC | 637400100445 |

