- 3/8" ID x 15/32" OD x 3/8" Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Has Flange | No |
| O.D. | 0.46875 in |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Inch/Metric | Inch |
| Length | 3/8 in |
| Temperature Range [Max] | 300 °F |
| I.D. | 3/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 637400085605 |

