- 25 mm ID x 28 mm OD x 25 mm Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| I.D. | 25 mm |
| Shaft Dia. [Min] | 24.959 mm |
| Has Flange | No |
| O.D. | 28 mm |
| Bore Type | Round Bore |
| Temperature Range [Max] | 300 °F |
| Groove Type | No Groove |
| Shaft Dia. [Max] | 24.98 mm |
| Inch/Metric | Metric |
| Length | 25.000 mm |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Weight | 0.04 LB |
| EAN or UPC | 637400096502 |

