- 10 mm ID x 12 mm OD x 8 mm Long
- Coiled Steel Backing
- Fiberglide® Lined Bushing
| Groove Type | No Groove |
| Bore Type | Round Bore |
| O.D. | 12 mm |
| Has Flange | No |
| I.D. | 10 mm |
| Material | Coiled Steel Backing, Fiberglide® Lined |
| Shaft Dia. [Max] | 9.987 mm |
| Length | 8.000 mm |
| Shaft Dia. [Min] | 9.972 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 300 °F |
| Weight | 0.0 LB |
| EAN or UPC | 637400095734 |

