- 1 3/4" Roller Diameter
- 1" Stud Diameter
- 1-14 Thread
- Slotted End
- Needle Bearing Design
| Clamp Torque | 1350 lbf |
| Thread Size | 1 |
| Bearing Type | Needle Bearing |
| Threads per Inch | 14 |
| Dynamic Capacity | 5500 lbf |
| Roller Dia. | 1 3/4 in |
| Material | Steel |
| Overall Length | 2.78125 in |
| Lube Hole Diameter | 1/8 in |
| Stud Dia. | 1 in |
| Limiting Speed | 2600 rpm |
| Thread Type | UNS |
| Static Capacity | 11400 lbf |
| Inch/Metric | Inch |
| Track Capacity (40 HRC) | 4550 lbf |
| Stud Type | Heavy |
| Enclosure | Sealed |
| Roller Width | 1 in |
| Lube Hole Center | 7/16 in |
| Roller Type | Crowned |
| Housing Bore | 1 in |
| Thread Pitch | N/A |
| Lube Fitting Size | 3/16 in |
| Stud Length | 1 3/4 in |
| End Type | Slotted |
| Weight | 0.98 LB |
| EAN or UPC | 637400004439 |

