- 1 5/8" Roller Diameter
- 7/8" Stud Diameter
- 7/8-14 Thread
- Slotted End
- Needle Bearing Design
| Overall Length | 2.40625 in |
| Limiting Speed | 3100 rpm |
| Thread Type | UNF |
| Stud Length | 1 1/2 in |
| Roller Width | 7/8 in |
| Material | Steel |
| Thread Pitch | N/A |
| Roller Dia. | 1 5/8 in |
| Stud Dia. | 7/8 in |
| Enclosure | Sealed |
| Roller Type | Crowned |
| Clamp Torque | 900 lbf |
| Lube Fitting Size | 3/16 in |
| Stud Type | Heavy |
| End Type | Slotted |
| Thread Size | 7/8 |
| Bearing Type | Needle Bearing |
| Lube Hole Center | 3/8 in |
| Housing Bore | 0.875 in |
| Lube Hole Diameter | 0.093 in |
| Inch/Metric | Inch |
| Static Capacity | 7900 lbf |
| Dynamic Capacity | 4200 lbf |
| Track Capacity (40 HRC) | 3590 lbf |
| Threads per Inch | 14 |
| Weight | 0.7 LB |
| EAN or UPC | 637400004415 |

