- 1" Roller Diameter
- 5/8" Stud Diameter
- 5/8-18 Thread
- Slotted End
- Needle Bearing Design
| Overall Length | 1.65625 in |
| Stud Length | 1 in |
| Enclosure | Sealed |
| Thread Size | 5/8 |
| Threads per Inch | 18 |
| Housing Bore | 0.625 in |
| Roller Dia. | 1 in |
| Dynamic Capacity | 1900 lbf |
| Thread Type | UNF |
| Stud Dia. | 5/8 in |
| Lube Hole Center | 1/4 in |
| Lube Fitting Size | 3/16 in |
| Lube Hole Diameter | 0.093 in |
| Stud Type | Heavy |
| Thread Pitch | N/A |
| Track Capacity (40 HRC) | 1690 lbf |
| Roller Type | Crowned |
| End Type | Slotted |
| Clamp Torque | 390 lbf |
| Limiting Speed | 4500 rpm |
| Inch/Metric | Inch |
| Material | Steel |
| Roller Width | 5/8 in |
| Bearing Type | Needle Bearing |
| Static Capacity | 4100 lbf |
| Weight | 0.2 LB |
| EAN or UPC | 637400004309 |

