- 11/16" Roller Diameter
- 5/16" Stud Diameter
- 5/16-24 Thread
- Hex Hole End
- Needle Bearing Design
| Roller Type | Crowned |
| Enclosure | Sealed |
| Stud Type | Heavy |
| End Type | Hex Hole |
| Stud Dia. | 5/16 in |
| Stud Length | 3/4 in |
| Lube Fitting Size | 1/2 in |
| Bearing Type | Needle Bearing |
| Roller Dia. | 11/16 in |
| Clamp Torque | 55 lbf |
| Track Capacity (40 HRC) | 850 lbf |
| Overall Length | 1.21875 in |
| Threads per Inch | 24 |
| Limiting Speed | 5000 rpm |
| Static Capacity | 1500 lbf |
| Roller Width | 7/16 in |
| Thread Type | UNF |
| Thread Size | 5/16 |
| Dynamic Capacity | 880 lbf |
| Housing Bore | 0.3125 in |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Material | Steel |
| Weight | 0.07 LB |
| EAN or UPC | 637400020774 |

