- 6" Roller Diameter
- 3" Stud Diameter
- 3-12 Thread
- Hex Hole End
- Needle Bearing Design
| Enclosure | Sealed |
| Lube Fitting Size | 1/4 NPT |
| Clamp Torque | 3000 lbf |
| Bearing Type | Needle Bearing |
| Thread Type | UN |
| Housing Bore | 3 in |
| Overall Length | 9.28125 in |
| Stud Type | Heavy |
| Limiting Speed | 800 rpm |
| Thread Pitch | N/A |
| Threads per Inch | 12 |
| Static Capacity | 161300 lbf |
| Material | Steel |
| Stud Dia. | 3 in |
| Roller Dia. | 6 in |
| Track Capacity (40 HRC) | 51400 lbf |
| Thread Size | 3 |
| Inch/Metric | Inch |
| Roller Type | Crowned |
| Roller Width | 3 1/4 in |
| Dynamic Capacity | 56000 lbf |
| Stud Length | 6 in |
| End Type | Hex Hole |
| Weight | 32.85 LB |
| EAN or UPC | 637400020811 |

