- 5" Roller Diameter
- 2 1/2" Stud Diameter
- 2 1/2-12 Thread
- Hex Hole End
- Needle Bearing Design
| Material | Steel |
| Thread Type | UN |
| Lube Fitting Size | 1/4 NPT |
| Track Capacity (40 HRC) | 35100 lbf |
| Clamp Torque | 3000 lbf |
| Inch/Metric | Inch |
| Thread Pitch | N/A |
| Roller Type | Crowned |
| Roller Width | 2 3/4 in |
| Stud Type | Heavy |
| Thread Size | 2 1/2 |
| Stud Length | 5 1/16 in |
| Roller Dia. | 5 in |
| Dynamic Capacity | 40800 lbf |
| Stud Dia. | 2 1/2 in |
| Threads per Inch | 12 |
| Enclosure | Sealed |
| Limiting Speed | 1000 rpm |
| Static Capacity | 98800 lbf |
| End Type | Hex Hole |
| Housing Bore | 2.5 in |
| Bearing Type | Needle Bearing |
| Overall Length | 7.84375 in |
| Weight | 18.65 LB |
| EAN or UPC | 637400020804 |

