- 3 1/2" Roller Diameter
- 1 3/4" Stud Diameter
- 1 3/4-12 Thread
- Slotted End
- Needle Bearing Design
| Thread Size | 1 3/4 |
| End Type | Slotted |
| Inch/Metric | Inch |
| Stud Dia. | 1 3/4 in |
| Clamp Torque | 3000 lbf |
| Lube Hole Center | 11/16 in |
| Track Capacity (40 HRC) | 17300 lbf |
| Threads per Inch | 12 |
| Limiting Speed | 1400 rpm |
| Lube Fitting Size | 1/4 in |
| Static Capacity | 54600 lbf |
| Overall Length | 4.78125 in |
| Bearing Type | Needle Bearing |
| Material | Steel |
| Roller Width | 2 in |
| Stud Type | Heavy |
| Enclosure | Sealed |
| Roller Type | Crowned |
| Roller Dia. | 3 1/2 in |
| Lube Hole Diameter | 0.187 in |
| Stud Length | 2 3/4 in |
| Housing Bore | 2 in |
| Thread Type | UN |
| Dynamic Capacity | 22100 lbf |
| Thread Pitch | N/A |
| Weight | 6.95 LB |
| EAN or UPC | 637400004187 |

