- 3 1/2" ID x 5 7/8" OD x 3.560" Inner Ring Width
- 2 13/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 3 1/2 in |
| Enclosure | Double Sealed |
| Insert Material | N/A |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 3.56 in |
| Outer Ring Width | 2 13/16 in |
| O.D. | 5.875 in |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 5.39 in |
| Dynamic Load Rating | 132600 lbf |
| Self-Lubricating | No |
| Static Load Rating [Max] | 530400 lbf |
| Weight | 14.5 LB |
| EAN or UPC | 637400000417 |

