- 3" ID x 5 1/8" OD x 3.022" Inner Ring Width
- 2 7/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| I.D. | 3 in |
| Inner Ring Width | 3.022 in |
| Self-Lubricating | No |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 5.125 in |
| Dynamic Load Rating | 99600 lbf |
| Enclosure | Double Sealed |
| Outer Ring Width | 2 7/16 in |
| Insert Material | N/A |
| Spherical Diameter | 4.675 in |
| Static Load Rating [Max] | 398700 lbf |
| Outer Race Material | Bearing Quality Steel |
| Weight | 9.63 LB |
| EAN or UPC | 637400000363 |

