- 2 1/2" ID x 4 3/8" OD x 2.545" Inner Ring Width
- 2 1/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 2 1/2 in |
| Inner Ring Width | 2.545 in |
| Outer Ring Width | 2 1/16 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Dynamic Load Rating | 71200 lbf |
| Enclosure | Unsealed |
| Spherical Diameter | 3.95 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| O.D. | 4.375 in |
| Outer Race Material | Bearing Quality Steel |
| Static Load Rating [Max] | 285000 lbf |
| Weight | 6.06 LB |
| EAN or UPC | 637400000288 |

