- 1 3/4" ID x 3 3/16" OD x 1.820" Inner Ring Width
- 1 1/2" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Spherical Diameter | 2 7/8 in |
| Static Load Rating [Max] | 150900 lbf |
| I.D. | 1 3/4 in |
| Inner Ring Width | 1.82 in |
| Enclosure | Double Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 3.1875 in |
| Insert Material | N/A |
| Outer Ring Width | 1 1/2 in |
| Outer Race Material | Bearing Quality Steel |
| Dynamic Load Rating | 37700 lbf |
| Self-Lubricating | No |
| Weight | 2.54 LB |
| EAN or UPC | 637400000189 |

