- 6" ID x 8 3/4" OD x 4 3/4" Inner Ring Width
- 4 1/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 4 1/8 in |
| Spherical Diameter | 8.156 in |
| Dynamic Load Rating | 294200 lbf |
| Static Load Rating [Max] | 1.177e+006 lbf |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Outer Race Material | Bearing Quality Steel |
| I.D. | 6 in |
| Inner Ring Width | 4 3/4 in |
| Insert Material | N/A |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 8.75 in |
| Weight | 38.8 LB |
| EAN or UPC | 637400002978 |

