- 5" ID x 7 3/4" OD x 4 3/8" Inner Ring Width
- 3 3/4" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Dynamic Load Rating | 235900 lbf |
| I.D. | 5 in |
| Outer Race Material | Bearing Quality Steel |
| Self-Lubricating | No |
| Outer Ring Width | 3 3/4 in |
| Static Load Rating [Max] | 943600 lbf |
| Spherical Diameter | 7.19 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Enclosure | Unsealed |
| Insert Material | N/A |
| O.D. | 7.75 in |
| Inner Ring Width | 4 3/8 in |
| Weight | 29.71 LB |
| EAN or UPC | 637400002879 |

