- 3 1/2" ID x 5 1/2" OD x 5 1/4" Inner Ring Width
- 2 5/8" Outer Ring Width
- Unsealed Spherical Plain Bearing
| O.D. | 5.5 in |
| Outer Ring Width | 2 5/8 in |
| Enclosure | Unsealed |
| Spherical Diameter | 5.04 in |
| Insert Material | N/A |
| Static Load Rating [Max] | 463000 lbf |
| Dynamic Load Rating | 115700 lbf |
| I.D. | 3 1/2 in |
| Inner Ring Width | 5 1/4 in |
| Outer Race Material | Bearing Quality Steel |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Self-Lubricating | No |
| Weight | 12.9 LB |
| EAN or UPC | 637400002091 |

