- 0.875" ID x 1.3125" OD x 0.562" Wide, Standard Series, Teflon Coated Glass Fabric Shields
| Precision Level | Standard Series |
| Cage Material | Cageless |
| Self Aligning | No |
| Chamfer - Inner Ring | 0.015 in |
| Chamfer - Outer Ring | 0.015 in |
| Enclosure | Double Shielded |
| Inside Dia. | 0.875 in |
| O.D. Type | Straight |
| Outside Dia. | 1.3125 in |
| Lubricant | MIL-G-81322 Grease |
| Outer Ring Width | 1/2 in |
| Material | Steel |
| Seal Material | Teflon Coated Glass Fabric |
| Weight | 0.08 LB |
| EAN or UPC | 637400562984 |

