- 1.8125" ID x 2.25" OD x 0.281" Wide, Standard Series
| Self Aligning | No |
| Outer Ring Width | 1/4 in |
| Chamfer - Inner Ring | 0.015 in |
| Cage Material | Cageless |
| Precision Level | Standard Series |
| Inside Dia. | 1.8125 in |
| Outside Dia. | 2.25 in |
| Enclosure | Open |
| Material | Steel |
| Seal Material | N/A |
| Lubricant | MIL-G-23827 Grease |
| O.D. Type | Straight |
| Chamfer - Outer Ring | 0.015 in |
| Weight | 0.09 LB |
| EAN or UPC | 637400551247 |

