- 1.5625" ID x 2" OD x 0.281" Wide, Standard Series, Teflon Coated Glass Fabric Shields (MS27646-43)
compliances
- 0
| Inside Dia. | 1.5625 in |
| Self Aligning | No |
| Seal Material | Teflon Coated Glass Fabric |
| Outer Ring Width | 1/4 in |
| Enclosure | Double Shielded |
| Precision Level | Standard Series |
| O.D. Type | Straight |
| Material | Steel |
| Chamfer - Outer Ring | 0.015 in |
| icNumber | 101408 |
| Cage Material | Cageless |
| Chamfer - Inner Ring | 0.015 in |
| Outside Dia. | 2 in |
| Lubricant | MIL-G-81322 Grease |
| Weight | 0.1 LB |
| EAN or UPC | 637400551230 |

