- 0.875" ID x 1.3125" OD x 0.281" Wide, Standard Series, Teflon Coated Glass Fabric Shields (MS27646-40)
compliances
- 0
| Self Aligning | No |
| Enclosure | Double Shielded |
| Lubricant | MIL-G-23827 Grease |
| Chamfer - Inner Ring | 0.015 in |
| Cage Material | Cageless |
| Outside Dia. | 1.3125 in |
| Chamfer - Outer Ring | 0.015 in |
| Inside Dia. | 0.875 in |
| Outer Ring Width | 1/4 in |
| O.D. Type | Straight |
| Seal Material | Teflon Coated Glass Fabric |
| Material | Steel |
| Precision Level | Standard Series |
| Weight | 0.05 LB |
| EAN or UPC | 637400551124 |

