- 3" ID x 4 3/4" OD x 4 1/2" Inner Ring Width
- 2 1/4" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Inner Ring Width | 4 1/2 in |
| Enclosure | Double Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Insert Material | N/A |
| Dynamic Load Rating | 84800 lbf |
| Static Load Rating [Max] | 339500 lbf |
| I.D. | 3 in |
| Outer Ring Width | 2 1/4 in |
| Self-Lubricating | No |
| O.D. | 4.75 in |
| Spherical Diameter | 4.312 in |
| Outer Race Material | Bearing Quality Steel |
| Weight | 7.92 LB |
| EAN or UPC | 637400001926 |

