- 2 1/2" ID x 3 15/16" OD x 3 3/4" Inner Ring Width
- 1 7/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Spherical Diameter | 3.59 in |
| O.D. | 3.9375 in |
| Outer Ring Width | 1 7/8 in |
| I.D. | 2 1/2 in |
| Insert Material | N/A |
| Dynamic Load Rating | 58800 lbf |
| Static Load Rating [Max] | 235500 lbf |
| Enclosure | Double Sealed |
| Inner Ring Width | 3 3/4 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Outer Race Material | Bearing Quality Steel |
| Self-Lubricating | No |
| Weight | 4.75 LB |
| EAN or UPC | 637400001735 |

