- 2 1/4" ID x 3 9/16" OD x 3 3/8" Inner Ring Width
- 1 11/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 2 1/4 in |
| Dynamic Load Rating | 47700 lbf |
| Outer Ring Width | 1 11/16 in |
| O.D. | 3.5625 in |
| Self-Lubricating | No |
| Static Load Rating [Max] | 191000 lbf |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 3 3/8 in |
| Enclosure | Unsealed |
| Outer Race Material | Bearing Quality Steel |
| Spherical Diameter | 3.235 in |
| Insert Material | N/A |
| Weight | 3.46 LB |
| EAN or UPC | 637400001612 |

