- 1 3/4" ID x 2 13/16" OD x 2 5/8" Inner Ring Width
- 1 5/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| I.D. | 1 3/4 in |
| Insert Material | N/A |
| Inner Ring Width | 2 5/8 in |
| Self-Lubricating | No |
| Outer Ring Width | 1 5/16 in |
| Static Load Rating [Max] | 115400 lbf |
| Enclosure | Unsealed |
| Spherical Diameter | 2.515 in |
| O.D. | 2.8125 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Outer Race Material | Bearing Quality Steel |
| Dynamic Load Rating | 28800 lbf |
| Weight | 1.68 LB |
| EAN or UPC | 637400001391 |

