- 1 1/2" ID x 2 7/16" OD x 1 5/16" Inner Ring Width
- 1 1/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Enclosure | Double Sealed |
| Dynamic Load Rating | 21200 lbf |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Race Material | Bearing Quality Steel |
| O.D. | 2.4375 in |
| Outer Ring Width | 1 1/8 in |
| Inner Ring Width | 1 5/16 in |
| I.D. | 1 1/2 in |
| Spherical Diameter | 2.155 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Weight | 0.93 LB |
| EAN or UPC | 637400001346 |

