- 1 1/2" ID x 2 7/16" OD x 2 1/4" Inner Ring Width
- 1 1/8" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Insert Material | N/A |
| Inner Ring Width | 2 1/4 in |
| Enclosure | Double Sealed |
| Static Load Rating [Max] | 84800 lbf |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Spherical Diameter | 2.155 in |
| Outer Ring Width | 1 1/8 in |
| I.D. | 1 1/2 in |
| Self-Lubricating | No |
| Dynamic Load Rating | 21200 lbf |
| Outer Race Material | Bearing Quality Steel |
| O.D. | 2.4375 in |
| Weight | 1.1 LB |
| EAN or UPC | 637400001308 |

