- 1 3/8" ID x 2 3/16" OD x 2 1/16" Inner Ring Width
- 1 1/32" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Race Material | Bearing Quality Steel |
| Outer Ring Width | 1 1/32 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Dynamic Load Rating | 17400 lbf |
| Inner Ring Width | 2 1/16 in |
| Static Load Rating [Max] | 69800 lbf |
| I.D. | 1 3/8 in |
| Enclosure | Double Sealed |
| Self-Lubricating | No |
| Spherical Diameter | 1.937 in |
| O.D. | 2.1875 in |
| Insert Material | N/A |
| Weight | 0.75 LB |
| EAN or UPC | 637400001223 |

