- 1 1/4" ID x 2" OD x 1 7/8" Inner Ring Width
- 15/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Outer Ring Width | 15/16 in |
| O.D. | 2 in |
| Static Load Rating [Max] | 58800 lbf |
| Insert Material | N/A |
| Inner Ring Width | 1 7/8 in |
| Enclosure | Double Sealed |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| I.D. | 1 1/4 in |
| Dynamic Load Rating | 14700 lbf |
| Spherical Diameter | 1.795 in |
| Self-Lubricating | No |
| Outer Race Material | Bearing Quality Steel |
| Weight | 0.59 LB |
| EAN or UPC | 637400001100 |

