- 1" ID x 1 5/8" OD x 7/8" Inner Ring Width
- 3/4" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Inner Ring Width | 7/8 in |
| Outer Ring Width | 3/4 in |
| Self-Lubricating | No |
| Insert Material | N/A |
| Enclosure | Double Sealed |
| Outer Race Material | Bearing Quality Steel |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Dynamic Load Rating | 9400 lbf |
| Spherical Diameter | 1.437 in |
| O.D. | 1.625 in |
| I.D. | 1 in |
| Weight | 0.28 LB |
| EAN or UPC | 637400001025 |

