- 7/8" ID x 1 7/16" OD x 0.765" Inner Ring Width
- 0.656" Outer Ring Width
- Double Sealed Spherical Plain Bearing
| Self-Lubricating | No |
| Outer Race Material | Bearing Quality Steel |
| I.D. | 7/8 in |
| Insert Material | N/A |
| Spherical Diameter | 1.258 in |
| Outer Ring Width | 0.656 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| O.D. | 1.4375 in |
| Inner Ring Width | 0.765 in |
| Dynamic Load Rating | 7200 lbf |
| Enclosure | Double Sealed |
| Weight | 0.19 LB |
| EAN or UPC | 637400018597 |

