- 3/4" ID x 1 1/4" OD x 1 1/8" Inner Ring Width
- 9/16" Outer Ring Width
- Unsealed Spherical Plain Bearing
| Enclosure | Unsealed |
| Static Load Rating [Max] | 21200 lbf |
| Spherical Diameter | 1.08 in |
| Ball Material | Ball Bearing Steel, Hardened & Ground |
| Inner Ring Width | 1 1/8 in |
| Outer Race Material | Bearing Quality Steel |
| Dynamic Load Rating | 5300 lbf |
| Self-Lubricating | No |
| Insert Material | N/A |
| Outer Ring Width | 9/16 in |
| O.D. | 1.25 in |
| I.D. | 3/4 in |
| Weight | 0.14 LB |
| EAN or UPC | 637400000752 |

