- Airframe Bearing
- 3/8" ID x 1 1/8" OD x 1" Wide
- w/o Oil Hole
- Double Sealed
| Bearing Design | Airframe Bearing |
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Origin | Airframe Needle |
| O.D. | 1.125 in |
| No. of Rows | 2 |
| Radial Internal Clearance | Normal |
| Enclosure | Double Sealed |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Outer Ring Width | 0.94 in |
| I.D. | 3/8 in |
| Cage Material | Cageless |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 0.24 LB |
| EAN or UPC | 637400034092 |

