- Airframe Bearing
- 1" ID x 2 3/8" OD x 2 1/4" Wide
- w/o Oil Hole
- Double Sealed
| Self Aligning | No |
| Outer Ring Width | 2.19 in |
| Precision Ground | Yes |
| I.D. | 1 in |
| End Type | Open End |
| Enclosure | Double Sealed |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Airframe Bearing |
| No. of Rows | 2 |
| O.D. | 2.375 in |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| Origin | Airframe Needle |
| Cage Material | Cageless |
| Oil Hole | w/o Oil Hole |
| Weight | 2.31 LB |
| EAN or UPC | 637400561529 |

