| I.D. | 1/2 in |
| O.D. | 1.125 in |
| Preload Level | None |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Non-Contact Seals |
| Outer Ring Width | 5/16 in |
| Contact Angle | 0° |
| Rows of Balls | Single |
| O.D. Type | Straight |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| Cage Material | Steel |
| Seal Material | Metal |
| Bore Type | Round Bore |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 5/16 in |
| Inch/Metric | Inch Bore |
| Weight | 0.04 LB |
| EAN or UPC | 637400561130 |

