- Single Row Radial Bearing (Stainless), 12 mm ID x 32 mm OD x 0.606" Wide, Double Sealed (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0)
applications
- General industrial
- Automotive
- Agricultural
- Chemical
- Utilities
| Cage Material | Steel |
| Cage Type | Metal |
| Bearing Type | Radial |
| icNumber | 7698112 |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 1700 lbf |
| Enclosure | Double Sealed |
| Contact Angle | 0° |
| Seal Material | Buna-N |
| Material | Stainless Steel |
| Bore Type | Round Bore |
| Locking Device | No Locking Device |
| Temperature Range [Min] | -30 °F |
| Lubricant | Polyurea Base |
| Limiting Speed - Grease | 9550 rpm |
| Outer Ring Width | 0.606 in |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 0.606 in |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight |
| Inch/Metric | Metric Bore |
| Static Load Rating [Max] | 690 lbf |
| O.D. | 32 mm |
| Origin | Single Row Radial |
| Ball Material | Steel |
| Precision | Standard |
| I.D. | 12 mm |
| Rows of Balls | Single |
| Preload Level | None |
| Temperature Range [Max] | 275 °F |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 14320 rpm |
| Weight | 0.08 LB |
| EAN or UPC | 637400561796 |

